0 items

Figure 222 Cast Iron EPDM Lever Handle Butterfly Valve

P789803222001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM liner
  • Extended neck allows adequate clearance for flanges and insulation
  • Round, polished disc and hub edge provides 360 degree concentric seating, minimum flow restriction, lower torques and longer seat life
  • Upper and lower inboard bronze bearings ensure longer service life with low operating torques

SPECIFICATIONS

Collection
Figure 222
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
FM Approved
No
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
2-1/2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday