0 items

Cast Iron Flanged Full Port Ball Valve

WG4000M1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 16.10
ASTM Specifications
ASTM A-126, ASTM A-351, ASTM A-6
End Connection 1
Flanged
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
7-1/2 in
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
353
NSF Certified
No
Recommended Valve Application
HVAC, Steam
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
2-1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday