0 items

Cast Iron Flanged Swing Check Valve

P559

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bolted flanged cap
  • Design prohibits galling or scoring of seating surfaces because the disc meets the flat seat squarely on closing with no rubbing action

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
9-1/2 in
Material
Cast Iron
Maximum Pressure
125 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Swing
Valve Port Opening
Standard Port
Valve Seat Material
Cast Bronze
Valve Size
3 in
Valve Type
Check Valves
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday