0 items

800-813 Series 450F 17 bar Steam Trap

A811250

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacities to 760 lb/hr (345 kg/hr)
  • Cast Iron for horizontal installation
  • For pressures to 250 psig (17 bar)
  • The inverted bucket provides efficient condensate drainage of virtually all types of steam-using equipment

SPECIFICATIONS

ASTM Specifications
ASTM A-48
Collection
800-813 Series
End Connection 1
Screwed NPT
End Connection 2
Screwed NPT
End Connections
Screwed NPT
Maximum Pressure
17 bar
Maximum Temperature
450
Pressure Class
250#
Valve Body Material
Cast Iron
Valve Disc Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday