0 items

Cast Iron, Steel and Rubber Meter Downsizing Space Saver Flange

RRHFLSP1311

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in thirty-one standard sizes
  • Built to last, the Space Saver Flange is made of cast iron with ASTM grade B7 stud bolts and quality red rubber gaskets
  • Custom flages available up to 24" upon request
  • Furnished with all hardware needed, one set per box
  • The space saver flange revolutionizes the process by dramatically lessening the amount of space needed to down size without costly re-piping

SPECIFICATIONS

ASTM Specifications
ASTM A193
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Fitting Type
Reducing
Material
Cast Iron, Red Rubber, Steel
Thickness
1-3/16 in
Type
Space Saver Flange
UL Listed
Yes
Weight
22

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday