Single Function Hand Shower in Vintage Nickel
Artifacts® Single Function Hand Shower in Vintage Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Artifacts®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vintage Nickel
- Diameter:
- 3-5/8 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-7/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount, Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 1-5/16 in
- NSF Certified:
- No
- Pressure - Maximum:
- 45 psi
- Showerhead Function:
- Single
- Side Spray:
- No
- Spray Type:
- Massage
- Trim Only:
- No
- WaterSense Labeled:
- Yes