Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle for Belfield T3313NH Series Single-Handle Tub and Shower Trims in Polished Chrome

You last purchased this on
 
Moen

Belfield™ Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle for Belfield T3313NH Series Single-Handle Tub and Shower Trims in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Belfield™ Tub and Shower Pressure Balancing Valve Trim with Metal Single Lever Handle for Belfield T3313NH Series Single-Handle Tub and Shower Trims in Polished Chrome

  • Fast #
  • Part #MT3311
  • Item #7339293
  • Manufacturer Part #T3311
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use;
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Brand Model Compatibility:
3510 Valve
CSA Certified:
CSA B125.1
Cartridge Type:
1225®
Coating:
Electroplated
Collection:
Belfield™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
10 in
Faucet Height:
6-13/16 in
Faucet Valve Type:
1225®, Tub & Shower Pressure Balancing Valve
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Product Type:
Valve
Sink Material:
Metal
Spout Height:
3-1/2 in
Spout Reach:
5 in
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
7-3/4 in
UL Listed:
No
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Weight:
1.52 lb
Width:
6-13/16 in