0 items

Kohler Cimarron® Left Hand Trip Lever in Vibrant Rose Gold for K-5310 Comfort Height Toilets

K9466-L-RGD

Color Finish

(Pricing is for Vibrant® Rose Gold)

$52.25

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with Cimarron® Comfort Height® toilets
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand trip lever
  • Material: Solid brass

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Cimarron® K-5310 Comfort Height Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B651
Collection
Cimarron®
Color Finish
Vibrant® Rose Gold
Color Finish Category
Gold Tones
Handle Material
Brass
Handle Type
Left Hand Trip Lever
Height
1-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-5/8 in
Material
Brass
Type
Left Hand Trip Lever
WaterSense Labeled
No
Width
7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday