0 items

CL150 PVC Pressure Pipe

UBDR18P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
PVC
FM Approved
No
Fire Suppression System Rated
No
Material
Plastic
NSF Certified
No
Pipe Tubing Size
16 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday