0 items

CL53 Ductile Iron Cement Lined Pipe

ATF53P

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-115, AWWA C-151
Application
Water
Ductile Iron Class
CL53
End Connection 1
Flanged
End Connection 2
Flanged
Material
Ductile Iron
Pipe Tubing Size
4 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday