0 items

Clamp 304L Return Bend Clamp

G2WUMP74

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday