0 items

Clamp x MPT 316L Stainless Steel Adapter

G21MP76

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Clamp
End Connection 2
MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Size
1-1/2 in x 1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday