0 items

Band-Seal® Clay Wye

MM1

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
Band-Seal®
End Connection 1
Female
End Connection 2
Female
End Connection 3
Female
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in x 6 in x 6 in
Material
Clay

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday