0 items

Grohe Adapter for 40434001 Blue Cleaning Cartridge in White

G40694000

Color Finish

(Pricing is for White)

$63.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Genuine Grohe replacement part

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
40434001 Blue Cleaning Cartridge
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
3 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday