0 items

Nyloplast America N-12® Clean-Out Straight Plastic Adapter with Plug

N74AG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cleanout adapter with plug

SPECIFICATIONS

Application
Drainage
Clean Bagged
No
Collection
N-12®
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday