0 items

1/8 in. Close Weld Schedule 40 304L Stainless Steel Nipple

IS44NCL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Size
1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday