0 items

Hydro-Ceal™ Coarse Bubble Diffuser

AHA

  • SIZE
  • PRICE

DESCRIPTION

  • A quality product from Ashbrook Simon Hartley
  • Blow-off proof molded construction
  • Double air shear design
  • Hydro-Ceal diffusers are ideal for various applications including aeration chambers, aerobic digesters, aerated channels, post-aeration chambers and dichlorination systems
  • The Hydro-Ceal course bubble air diffuser is a result of years of extensive research and development to produce a coarse bubble diffuser with excellent oxygen transfer and mixing due to its double air shear design
  • When airflow stops, the diaphragm instantly seats against the diffuser body, preventing backflow and clogging

SPECIFICATIONS

CFM
3.5
Collection
Hydro-Ceal™
Diameter
3-1/2 in
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
NSF Certified
No
Size
3/8 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday