0 items

Colerne 100W 5-Light Linear Chandelier in Auburn Stained

KK43491AUB

Color Finish

(Pricing is for Auburn Stained)

$1358.68

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Colerne
Color Finish
Auburn Stained
Color Finish Category
Browns
ETL Listed
No
Energy Star Compliant
No
Glass Type
ClearSeeded
Height
21 in
Length
46-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
100
Width
10-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday