120V Control Display Unit for CC85 Boiler
120V Control Display Unit for CC85 Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Challenger CC85, CC105 and CC125 Combination Boilers
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Control
- Volts:
- 120V