0 items

Copper 150# Compression Flange

CCCF150

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125# class
  • Cast Copper
  • Dezincification resistant
  • Sweat
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Copper
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday