0 items

Apollo Xpress® Copper 90 Degree Elbow

A1006207

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Height
6-23/25 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
3-4/25 in
Material
Copper
NSF Certified
No
UL Listed
No
Width
6-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday