0 items

Copper Clean and Bagged Tee

CBC

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI B16.22
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
Application
Medical Gas
CSA Certified
CSA B125
Clean Bagged
Yes
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/4 in
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
1 in x 1 in x 1/4 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday