0 items

Qest QickSert CR™ Copper Crimp Ring

QQCRX

Fits Pipe Size

Starting at $0.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Annealed copper crimp ring
  • For use with SDR9 tubing
  • Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
  • Used in hot and cold water plumbing applications

SPECIFICATIONS

ASTM Specifications
ASTM F-877
CSA Certified
CSA B137.13
Collection
QickSert CR™
End Connection 1
Crimp
Fits Pipe Size
1-1/2 in
Height
1-24/31 in
Length
61/93 in
Material
Copper
Width
1-24/31 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday