0 items

Victaulic Style 608N Copper Grooved Butterfly Valve With Lock Lever Handle 608N

VV0608CE2

Valve Size

Starting at $1369.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dead end service is provided to full working pressure in both directions
  • Joins quickly to copper tube by utilizing Style 607 or Style 606 rigid couplings
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2-1/2 – 6" / DN65 –DN150
  • The disc drive hub is integrally cast as part of the disc and can be actuated by a manual lever, gear, pneumatic, electric or hydraulic operators

SPECIFICATIONS

Collection
Style 608N
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Length
4.63 in
Material
Brass
Maximum Pressure
300 psi
Maximum Temperature
230
Pressure Class
300#
Valve Body Style
Grooved
Valve Operator
Lever
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday