0 items

Apollo Xpress® Reducing Wrot Copper Tee

A1006

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3/4 in
Fitting Sizes
3 in x 3 in x 3/4 in
Fitting Type
Reducing
Height
6-1/20 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
7-24/25 in
Material
Copper
NSF Certified
No
UL Listed
No
Width
3-17/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday