0 items

Copper Reducing Tee

CCT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-584 Alloy C84400
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
IAPMO Listed
No
Material
Copper
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday