0 items

Copper Reducing Tee

CTB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Certified to NSF/ANSI 61
  • Dimensional, material, and workmanship of MSS SP-104 or MSS SP-109
  • Material and workmanship ASME/ANSI B16.22
  • Tees provide a branch supply line from a main line

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.18, ASME B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
Clean Bagged
No
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/4 in
Fitting Sizes
1 in x 1 in x 1/4 in
Fitting Type
Reducing
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday