0 items

Copper Tee

CTL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Made in the USA
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • NSF approved
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.22
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
1 in
Fitting Size 3
2 in
Fitting Sizes
2-1/2 in x 1 in x 2 in
Fitting Type
Reducing
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday