0 items

Copper Union

CCU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Cast copper
  • Design Standards - ANSI B16.18
  • Dezincification resistant
  • For residential and light commercial plumbing applications
  • Lightweight, strong and corrosion resistant
  • Made from Alloy C84400
  • Manufactured in an ISO 9001 certified facility
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Use in U.S. drinking water applications is prohibited after January 3, 2014

SPECIFICATIONS

ASME Specifications
ASME B16.18
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Cast Copper
Maximum Pressure
408 psi
Maximum Temperature
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday