0 items

Copper Union

CCULF

  • SIZE
  • PRICE

DESCRIPTION

  • Cast Copper
  • Manufacturer may vary by location

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Material
Cast Copper
Size
1-1/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday