0 items

Copper Union

CU

  • SIZE
  • PRICE

DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • CSA B125, NSF/ANSI Standard 61
  • Lightweight, strong and corrosion resistant
  • Manufacturer may vary by location
  • Nonflammable
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61
Size
3/4 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday