0 items

Copper Wye

CCDWVYP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cast copper
  • DWV
  • Dezincification resistant
  • End connections: Sweat X Sweat X Sweat

SPECIFICATIONS

ASME Specifications
ASME B16.18, ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in x 1-1/2 in
Fitting Type
DWV, Reducing
Material
Bronze
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday