0 items

Copper x Female Reducing Adapter

CFA

DESCRIPTION

  • Biostatic and inhibits bacterial growth on its surface
  • Easy to solder
  • End connections: Sweat X Female
  • Flanged and flared fitting options available
  • Lightweight, strong and corrosion resistant
  • Nonflammable
  • Threaded and drop ear fitting options
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Wrot copper

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME B16.22
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Wrot Copper
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday