0 items

CPVC AW P-Trap with Solvent Weld Joint

CPAWPTSWJ

Inside Diameter

Starting at $66.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gray pipe and fittings used for chemical waste drainage applications
  • Made in the USA
  • Manufacturer may vary by location
  • Not intended for pressure use
  • Part of the TrueFit® system
  • Resistant to corrosion, pitting and scaling

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM D-1784, ASTM D-3311
End Connection 1
Hub
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Inside Diameter
1-1/2 in
Material
Plastic
Material Type
CPVC
Maximum Temperature
220
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday