0 items

CTS CPVC Bushing

S4137

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Tan
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Material
Plastic
Material Type
CPVC CTS
Size
1-1/2 in x 1 in
Type
Reducing

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday