0 items

King Bros FlowGuard Gold® CTS x FIPT Drop Ear Straight Brass CPVC and EPDM 90 Degree Elbow

KDE

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ASTM D2846 25-50 flame and smoke rated (water filled)
  • Code approved
  • Complies with all low Lead plumbing laws
  • Made with PlatinumXCELL material
  • Meets/exceeds all ASTM & ANSI standards
  • Molded in USA
  • Stainless Steel is truly Lead-free
  • Unique molded CPVC/Stainless Steel design with internal "knurl" and EPDM O-ring insures reliability and integrity

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Clean Bagged
No
Collection
FlowGuard Gold®
End Connection 1
CTS
End Connection 2
FIPT
End Connections
CTS x FIPT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass, Plastic, Rubber
Material Type
CPVC, EPDM
NSF Certified
Yes
NSF Specifications
NSF 14
Pressure Class
100#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday