0 items

Slip Schedule 80 CPVC Coupling

S829C

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Grey
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80
Size
2-1/2 in x 2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday