0 items

CTS x Socket CPVC Tee in Tan

S4101

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
Clean Bagged
No
Color Finish
Tan
End Connection 1
CTS
End Connection 2
Socket
End Connection 3
CTS
End Connections
CTS x Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/4 in
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
2 in x 2 in x 1-1/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday