0 items

CPVC x Sweat Transition Union

CPSWTTU

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
End Connection 1
CPVC
End Connection 2
Sweat
End Connections
CPVC x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday