0 items

4117 Series Evertuff® Socket Straight Schedule 40 CPVC CTS 45 Degree Elbow

S4117

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All spears CTS fittings

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2846
Application
Hot Water
Clean Bagged
No
Collection
4117 Series Evertuff®
Color Finish
Tan
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
100 psi
Maximum Temperature
180
NSF Certified
Yes
Origin
Domestic
Schedule Class
40

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday