0 items

CTS Plastic Lock Coupling

NDS710

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Tube size SDR-9

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM D-2737
Clean Bagged
No
Color Finish
White
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
72
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Schedule Class
SDR 9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday