0 items

CTS x Socket CPVC Tee in Tan

S410101

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • United States Coast Guard approved

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
Application
Hot and Cold Water Distribution
Clean Bagged
No
Color Finish
Tan
End Connection 1
CTS
End Connection 2
Socket
End Connection 3
CTS
End Connections
CTS x Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC CTS
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday