0 items

Dole FP35 Freeze Protective Valve

IFP35

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features 1/2" MNPT positive seal brass inlet fitting, stainless steel, corrosion resistant construction, inlet screen, high temperature over-travel spring mechanism, alternate discharge/antisiphon port, spring loaded positive seal seat and tamper resistan

SPECIFICATIONS

End Connection 1
MNPT
Material
Stainless Steel
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday