0 items

DR41 Plastic Grip Joint Pressure Pipe

SDR325DPP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Grip Joint
Fire Suppression System Rated
No
Material
Plastic
Material Type
PVC
Maximum Pressure
125 psi
Pipe Tubing Size
6 in
Schedule Class
SDR 32.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday