0 items

Sotria™ Drawer Knob

D699250

Color Finish

Starting at $28.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Sotria™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Handle Type
Knob
Height
1-3/8 in
Material
Zinc
Style
Modern
Width
1-13/64 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday