0 items

Pro-Flex™ Duckbill Check Valve

POLLCKM7300EE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for raw sewage and other viscous materials
  • Proco 730-M molded rubber check valves slip over the OD of standard pipe and are secured using 316SS worm gear clamps
  • Rated for 5 inlet psi and 5 psi back pressure
  • The 730-M is an excellent choice for preventing backflow at the tip end of air or water discharge piping

SPECIFICATIONS

Clean Bagged
No
Collection
Pro-Flex™
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
IAPMO Listed
No
Material
Rubber
Material Type
EPDM
Maximum Pressure
5 psi
Maximum Temperature
230
Minimum Temperature
-50
NSF Certified
No
Outside Diameter
1-9/10 in
Pressure Class
150#
Recommended Valve Application
Water
Temperature Range
-50 to 230 Deg F
UL Listed
No
Valve Port Opening
Full Port
Valve Size
1-1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday