0 items

Ductile Iron Mechanical Joint C110 Swivel Hydrant Adapter

FBSHA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
12 in
Material
Ductile Iron
NSF Certified
No
Size
6 in x 12 in
Type
Reducing
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday