0 items

Eco-Plus™ Durable Scraper Floor Mat

LECR35

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Crush-resistant reinforced pattern for aggressive scraping action and durability
  • Excellent performance in heavy traffic areas
  • For best results use in combination with the EcoStep™ wiper mat
  • Non-skid backing holds mat to the floor
  • Raised edging retains water and dirt, eliminating run-off problems

SPECIFICATIONS

ADA Compliant
No
Collection
Eco-Plus™
Color Finish
Charcoal
Length
59 in
Material
Plastic, Rubber
Material Type
Nitrile, Polyester
Width
35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday