0 items

Doodleduster Duster Holder

3M0480111915

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible swivel head
  • Low profile for easy maneuverability
  • Rugged yet lightweight

SPECIFICATIONS

Collection
Doodleduster
Color Finish
Beige
Height
25 in
Length
3 in
Width
3-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday