0 items

Copper x Male DWV Cast Trap Adapter

CCDWVMTA

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • DWV
  • Dezincification resistant

SPECIFICATIONS

ASME Specifications
ASME B16.23
ASTM Specifications
ASTM B-584
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Cast Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday